Overview
Mfr description
120-MG1220T/XL GRIP STYLE, GRAY MESH BAC
- Pre-curved fingers improve comfort and reduces hand fatigue
- Silicone palm grip provides excellent grip in wet & oily conditions
- 4-way stretch thumb offers increased flexibility and comfort
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Hook & loop closure for easy on/off and a secure fit
- Ultra-breathable back keeps hand cools and comfortable
- Reinforced fingertips enhance durability
- Touchscreen compatible index finger to allow the user to operate a touch screen phone or device without removing gloves
Specifications
- Glove SizeXL or Size 10
- Material TypeGeneral Purpose Gloves
- Coating CoveragePalm & Fingers
- Cuff TypeSlip-on
- ColorGrey
- Back MaterialFabric
- Grip PatternPattern
- Coating MaterialSilicone
- Manufacturer Upc Number616314400001
- DescriptionSynthetic Microfiber Palm with Silicone Coated Grip and Mesh Fabric Back
- UPC_NO616314400001
- TypePalm Glove
- Country of OriginIndonesia
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data