Motion
120-MG1220T/XXL
Synthetic Microfiber Palm with Silicone Grip and Mesh Fabric Back
MI ITEM #13304215
MFR #120-MG1220T/XXL
Price$23.84/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Microfiber Palm with Silicone Grip and Mesh Fabric Back
MI ITEM #13304215
MFR #120-MG1220T/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.84/cs

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Back Material
    Fabric
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Silicone
  • Color
    Grey
  • Cuff Type
    Slip-on
  • Description
    Synthetic Microfiber Palm with Silicone Coated Grip and Mesh Fabric Back
  • Grip Pattern
    Pattern
  • Manufacturer Upc Number
    616314400049
  • Material Type
    General Purpose Gloves
  • UPC_NO
    616314400049

Overview

Mfr description
120-MG1220T/XXL GRIP STYLE, GRAY MESH BA
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Silicone palm grip provides excellent grip in wet & oily conditions
  • 4-way stretch thumb offers increased flexibility and comfort
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Hook & loop closure for easy on/off and a secure fit
  • Ultra-breathable back keeps hand cools and comfortable
  • Reinforced fingertips enhance durability
  • Touchscreen compatible index finger to allow the user to operate a touch screen phone or device without removing gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought