Motion
120-MG1240T/L
Synthetic Microfiber Palm with Silicone Grip and Hi-Vis Mesh Fabric Back
Mi Item #13304216
MFR #120-MG1240T/L
Price$23.61/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Microfiber Palm with Silicone Grip and Hi-Vis Mesh Fabric Back
Mi Item #13304216
MFR #120-MG1240T/L

Mfr description
120-MG1240T/L GRIP STYLE, ORANGE MESH BA
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Silicone palm grip provides excellent grip in wet & oily conditions
  • 4-way stretch thumb offers increased flexibility and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.61/cs

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Fabric
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Silicone
  • Color
    Hi-Vis Orange
  • Cuff Type
    Slip-on
  • Description
    Synthetic Microfiber Palm with Silicone Coated Grip and Hi-Vis Mesh Fabric Back
  • Grip Pattern
    Pattern
  • Manufacturer Upc Number
    616314399763
  • Material Type
    General Purpose Gloves
  • Reflective Or High Visibility
    High-Visibility
  • UPC_NO
    616314399763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)