Overview
Mfr description
120-MG1240T/S GRIP STYLE, ORANGE MESH BA
- Pre-curved fingers improve comfort and reduces hand fatigue
- Silicone palm grip provides excellent grip in wet & oily conditions
- 4-way stretch thumb offers increased flexibility and comfort
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Hook & loop closure for easy on/off and a secure fit
- Ultra-breathable back keeps hand cools and comfortable
- Reinforced fingertips enhance durability
- Touchscreen compatible index finger to allow the user to operate a touch screen phone or device without removing gloves
Specifications
- Glove SizeS or Size 7
- Material TypeGeneral Purpose Gloves
- Coating CoveragePalm & Fingers
- Cuff TypeSlip-on
- Reflective Or High VisibilityHigh-Visibility
- ColorHi-Vis Orange
- Back MaterialFabric
- Grip PatternPattern
- Coating MaterialSilicone
- Manufacturer Upc Number616314399688
- DescriptionSynthetic Microfiber Palm with Silicone Coated Grip and Hi-Vis Mesh Fabric Back
- UPC_NO616314399688
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data