Motion
120-ML1350T/L
Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Pigskin Leather, Red
MI ITEM #13304221
MFR #120-ML1350T/L
Price$28.23/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Top Grain Pigskin Leather, Red
MI ITEM #13304221
MFR #120-ML1350T/L

Mfr description
120-ML1350T/L BOSS LEATHER STYLE, RED ME
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Top Grain Pigskin leather palm construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
  • 4-way stretch thumb offers increased flexibility and comfort
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.23/cs

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Fabric
  • Closure Type
    Hook & Loop
  • Color
    Red
  • Comfort Features
    Pre-curved fingers improve comfort and reduces hand fatigue
  • Construction Description
    Adjustable Straps / Cut-and-Sewn / Touchscreen Compatible
  • Description
    Premium Pigskin Leather Palm with Mesh Fabric Back
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Pigskin Leather
  • Material Type
    Leather Palm Gloves - Fabric Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)