Motion
120-MU1210T/M
Synthetic Microfiber Palm with Mesh Fabric Back
MI ITEM #13304232
MFR #120-MU1210T/M
Price$21.49/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Microfiber Palm with Mesh Fabric Back
MI ITEM #13304232
MFR #120-MU1210T/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.49/cs

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Fabric
  • Coating Material
    No Coating
  • Color
    Black
  • Cuff Type
    Slip-on
  • Description
    Synthetic Microfiber Palm with Mesh Fabric Back
  • Manufacturer Upc Number
    616314399329
  • Material Type
    Knit Gloves - Non Coating
  • UPC_NO
    616314399329

Overview

Mfr description
120-MU1210T/M BOSS UTILITY, BLACK MESH B
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • 4-way stretch thumb offers increased flexibility and comfort
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Synthetic gussets ensure seam strength
  • Hook & loop closure for easy on/off and a secure fit
  • Ultra-breathable back keeps hand cools and comfortable
  • Reinforced fingertips enhance durability
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought