Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Back MaterialFabric
- Coating MaterialNo Coating
- ColorBlack
- Cuff TypeSlip-on
- DescriptionSynthetic Microfiber Palm with Mesh Fabric Back
- Manufacturer Upc Number616314399282
- Material TypeKnit Gloves - Non Coating
- UPC_NO616314399282
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)