Motion
120-MU1220T/L
Work & General Purpose Glove - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Grey
Mi Item #13304236
MFR #120-MU1220T/L
Price$14.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9, Synthetic Leather, No Grade Listed, Unlined, Color Grey
Mi Item #13304236
MFR #120-MU1220T/L

Mfr description
120-MU1220T/L BOSS UTILITY GLOVE MECHANI
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • 4-way stretch thumb offers increased flexibility and comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.82/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Weight
    18.30 lbs

Details

  • Back Material
    Fabric
  • Closure Type
    Hook & Loop
  • Color
    Grey
  • Comfort Features
    Pre-curved fingers improve comfort and reduces hand fatigue
  • Construction Description
    Cut-and-Sewn / Touchscreen Compatible / Adjustable Straps
  • Description
    Synthetic Microfiber Palm with Mesh Fabric Back
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Palm Material
    Synthetic Microfiber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)