Motion
120-MU1220T/M
Work & General Purpose Glove - M or Size 8, Synthetic Leather, No Grade Listed, Unlined, Color Grey
MI ITEM #13304237
MFR #120-MU1220T/M
Price$14.82/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8, Synthetic Leather, No Grade Listed, Unlined, Color Grey
MI ITEM #13304237
MFR #120-MU1220T/M

Mfr description
120-MU1220T/M BOSS UTILITY GLOVE MECHANI
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • 4-way stretch thumb offers increased flexibility and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.82/cs

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Weight
    18.30 lbs

Details

  • Back Material
    Fabric
  • Closure Type
    Hook & Loop
  • Color
    Grey
  • Comfort Features
    Pre-curved fingers improve comfort and reduces hand fatigue
  • Construction Description
    Cut-and-Sewn / Touchscreen Compatible / Adjustable Straps
  • Description
    Synthetic Microfiber Palm with Mesh Fabric Back
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Canvas Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)