Motion
120-MU1220T/XL
Work & General Purpose Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Unlined, Color Grey
MI ITEM #13304239
MFR #120-MU1220T/XL
Your Price$18.88/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10, Synthetic Leather, No Grade Listed, Unlined, Color Grey
MI ITEM #13304239
MFR #120-MU1220T/XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.88/cs(List $21.72)

Overview

Mfr description
120-MU1220T/XL BOSS UTILITY GLOVE
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • 4-way stretch thumb offers increased flexibility and comfort
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Synthetic gussets ensure seam strength
  • Hook & loop closure for easy on/off and a secure fit
  • Ultra-breathable back keeps hand cools and comfortable
  • Reinforced fingertips enhance durability
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Grey
  • Back Material
    Fabric
  • Closure Type
    Hook & Loop
  • Construction Description
    Cut-and-Sewn / Touchscreen Compatible / Adjustable Straps
  • Palm Material
    Synthetic Microfiber
  • Description
    Synthetic Microfiber Palm with Mesh Fabric Back
  • Comfort Features
    Pre-curved fingers improve comfort and reduces hand fatigue
  • Weight
    18.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text