Motion
120-MV1230T/L
Synthetic Microfiber Palm with Hi-Vis Mesh Fabric Back
MI ITEM #13304241
MFR #120-MV1230T/L
List Price$21.72/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Microfiber Palm with Hi-Vis Mesh Fabric Back
MI ITEM #13304241
MFR #120-MV1230T/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.72/cs for your price

Overview

Mfr description
120-MV1230T/L HI-VIS STYLE, HV YELLOW ME
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • 4-way stretch thumb offers increased flexibility and comfort
  • Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
  • Synthetic gussets ensure seam strength
  • Hook & loop closure for easy on/off and a secure fit
  • Ultra-breathable back keeps hand cools and comfortable
  • Hi-Vis coloring makes this product very easy to see in low-light applications
  • Reinforced fingertips enhance durability
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Non Coating
  • Cuff Type
    Slip-on
  • Reflective Or High Visibility
    High-Visibility
  • Color
    Hi-Vis Yellow
  • Back Material
    Fabric
  • Coating Material
    No Coating
  • Manufacturer Upc Number
    616314399565
  • Description
    Synthetic Microfiber Palm with Hi-Vis Mesh Fabric Back
  • UPC_NO
    616314399565

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought