Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Back MaterialFabric
- Coating MaterialNo Coating
- ColorHi-Vis Yellow
- Cuff TypeSlip-on
- DescriptionSynthetic Microfiber Palm with Hi-Vis Mesh Fabric Back
- Manufacturer Upc Number616314399527
- Material TypeKnit Gloves - Non Coating
- Reflective Or High VisibilityHigh-Visibility
- UPC_NO616314399527
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)