Overview
Mfr description
120-MV1230T/XL HI-VIS STYLE, HV YELLOW M
- Pre-curved fingers improve comfort and reduces hand fatigue
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- 4-way stretch thumb offers increased flexibility and comfort
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Synthetic gussets ensure seam strength
- Hook & loop closure for easy on/off and a secure fit
- Ultra-breathable back keeps hand cools and comfortable
- Hi-Vis coloring makes this product very easy to see in low-light applications
- Reinforced fingertips enhance durability
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Non Coating
- Cuff TypeSlip-on
- Reflective Or High VisibilityHigh-Visibility
- ColorHi-Vis Yellow
- Back MaterialFabric
- Coating MaterialNo Coating
- Manufacturer Upc Number616314399602
- DescriptionSynthetic Microfiber Palm with Hi-Vis Mesh Fabric Back
- UPC_NO616314399602
- TypePalm Glove
- Country of OriginIndonesia
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data