Motion
120-MV1230T/XXL
Synthetic Microfiber Palm with Hi-Vis Mesh Fabric Back
Mi Item #13304245
MFR #120-MV1230T/XXL
Price$21.49/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synthetic Microfiber Palm with Hi-Vis Mesh Fabric Back
Mi Item #13304245
MFR #120-MV1230T/XXL

Mfr description
120-MV1230T/XXL HI-VIS STYLE, HV YELLOW
  • Pre-curved fingers improve comfort and reduces hand fatigue
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • 4-way stretch thumb offers increased flexibility and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.49/cs

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Back Material
    Fabric
  • Coating Material
    No Coating
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Slip-on
  • Description
    Synthetic Microfiber Palm with Hi-Vis Mesh Fabric Back
  • Manufacturer Upc Number
    616314399640
  • Material Type
    Knit Gloves - Non Coating
  • Reflective Or High Visibility
    High-Visibility
  • UPC_NO
    616314399640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)