Motion
148-2200
Glove Accessories - Glove Powder, 5 oz, White, For use with Rubber Insulating Gloves
Mi Item #13304246
MFR #148-2200
Price$16.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessories - Glove Powder, 5 oz, White, For use with Rubber Insulating Gloves
Mi Item #13304246
MFR #148-2200

Mfr description
148-2200 GLOVE POWDER FOR RUBBER INSULAT
  • Squeeze or spray liberally on hands or inside gloves to quickly absorb perspiration for greater comfort when wearing rubber insulating gloves
  • Petroleum-free powder formula will not deteriorate rubber
  • Squeeze bottles fit conveniently in canvas glove bags or pockets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.82/each

Specifications

Dimensions

  • Size
    5 oz

Details

  • Color
    White
  • Description
    Glove Powder for Rubber Insulating Gloves - 5oz. bottle
  • For Use With
    Rubber Insulating Gloves
  • Manufacturer Upc Number
    616314431715
  • Type
    Glove Powder
  • UPC_NO
    616314431715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)