Motion
150-00-11/9.5
150-00-11/9.5
MI ITEM #13304248
MFR #150-00-11/9.5
Your Price$92.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150-00-11/9.5
MI ITEM #13304248
MFR #150-00-11/9.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$92.90/pr(List $103.73)

Overview

Mfr description
150-00-11/9.5 NOVAX INSULATING GLOVE, CL
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meets ANSI/ASTM D120 standard.

Specifications

  • Glove Size
    9.5"
  • Color
    Black
  • Material
    Rubber
  • Cuff Type
    Straight
  • Description
    Class 00 Rubber Insulating Glove with Straight Cuff - 11"
  • UPC_NO
    616314704413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text