Motion
17-HX300BKEC/L
Cut Resistant Glove - Size L or Size 9, Polyurethane
Mi Item #13304251
MFR #17-HX300BKEC/L
Price$10.10/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L or Size 9, Polyurethane
Mi Item #13304251
MFR #17-HX300BKEC/L

Mfr description
17-HX300BKEC/L XRYSTAL/HPPE ENGINEERED B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/dz

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10.2500 in, 260.35 mm
  • Men'S Size
    L

Details

  • Applications
    Automotive painting, Avionics, Cellular device fabrication, Communications systems, Disk drives, Electronics industries, Electrostatic painting, IC Handling, Military, Printed circuit boards, Robotics fabrication, Sensors, Wafer fabrication
  • Coating
    Uncoated
  • Coating Material
    Polyurethane
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    Gray
  • Construction Description
    Polyurethane coating with cotton Knit liner plus conductive fiber
  • Country of Origin
    Japan
  • Cuff Type
    Knit Wrist
  • Description
    Glove
  • Description Keyword
    Polyurethane
  • Features
    10 Gauge
  • Finger Coverage
    Full Finger
  • Grip Type
    High Grip surface
  • Liner/Shell Material
    Cotton
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    300L
  • Manufacturer Upc Number
    616314289293
  • Material
    Polyurethane
  • Material Type
    Cotton
  • Product Line
    PolyTuff ESD
  • Product Types
    Solvent Gloves
  • Protection Type
    ESD resistance
  • Quantity
    100
  • Series
    300
  • Type
    Solvent Glove
  • UPC_NO
    616314289293
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)