Motion
193-0-LARGE
Electrical & Lineman Glove - Rubber Material, Yellow Color
Mi Item #13304256
MFR #193-0-LARGE
Price$723.21/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical & Lineman Glove - Rubber Material, Yellow Color
Mi Item #13304256
MFR #193-0-LARGE

Mfr description
193-0-LARGE NOVAX INSULATING SLEEVE, CLA
  • Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Highest quality, natural latex with no solvents or additives
  • Dipped construction provides superior comfort and flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.21/pr

Specifications

Details

  • Additional Details
    Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
  • Color
    Yellow
  • Description
    Class 0 Rubber Insulating Sleeve
  • Features
    Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
  • Manufacturer Upc Number
    616314682179
  • Material
    Rubber
  • Product Line
    NOVAX
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314682179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)