Overview
Mfr description
193-0-XLARGE NOVAX INSULATING SLEEVE, CL
- Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
- Highest quality, natural latex with no solvents or additives
- Dipped construction provides superior comfort and flexibility
- Ergonomically designed with curved shape to help reduce fatigue
- Straps and buttons help to keep sleeve in position
- Color coated label easily indicates compliance with regulatory standards
- Environmentally friendly manufacturing using aqueous dip process
- Meets ASTM 496 and 1051 Standards
Specifications
- Glove SizeXL
- ColorYellow
- MaterialRubber
- DescriptionClass 0 Rubber Insulating Sleeve
- UPC_NO616314682186
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data