Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Orange
- DescriptionANSI Type R Class 3 Long Sleeve T-Shirt with 50+ UPF Sun Protection and Black Bottom Front
- Manufacturer Upc Number616314397172
- Number Of Pockets1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)