Motion
34-315/XS
Work & General Purpose Glove - XS or Size 6 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Polyester Material
Mi Item #13304271
MFR #34-315/XS
Price$3.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XS or Size 6 Size, Nitrile Coated, Knit Wrist Cuff, 15 Gauge, Polyester Material
Mi Item #13304271
MFR #34-315/XS

Mfr description
34-315/XS G-TEK GP, BLUE 15G POLY SHELL,
  • Seamless one-piece polyester shell offers increased comfort, finger dexterity and breathability
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperses fluids on contact for an improved grip
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.59/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Men'S Size
    XS
  • Women's Size
    XS

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Anti Slip Grip
    Yes
  • Application
    Handling and assembly of parts and materials, Equipment maintenance and repair, Parts cleaning, Fastening and anchoring
  • Back Material
    Synthetic
  • Coated Design
    Palm, Fingers
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Polyester Glove with Nitrile Coated Foam Grip on Palm & Fingers - 15 Gauge
  • Description Keyword
    Coated
  • Duty Type
    Economy
  • EN388
    3121 X
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Manufacturing, Assembly, Automotive, Maintenance
  • Insulated
    No
  • Knit Gauge
    15
  • Laundering Capability
    Washable
  • Liner Color
    Dark Blue
  • Liner Material
    Polyester
  • Lining Material
    Knit
  • Lining Seams
    Seamless
  • Lint Free
    No
  • Manufacturer Catalog Number
    34-315/XS
  • Manufacturer Upc Number
    616314441196
  • Material
    Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Foam Nitrile Coated
  • Product Line
    G Tek
  • Protection Type
    Abrasion, Puncture, General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    34-315
  • Standards Met
    ANSI/ISEA 105, EN 388, EN 407
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    616314441196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)