Motion
34-315/XXL
Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #13304272
MFR #34-315/XXL
Price$3.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XXL or Size 11 Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM #13304272
MFR #34-315/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.59/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Additional Details
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Country of Origin
    China
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit Polyester Glove with Nitrile Coated Foam Grip on Palm & Fingers - 15 Gauge
  • Grip Pattern
    Foam
  • Manufacturer Upc Number
    616314441295
  • Material Type
    Knit Gloves - Coated
  • Type
    Palm Glove
  • UPC_NO
    616314441295

Overview

Mfr description
34-315/XXL G-TEK GP, BLUE 15G POLY SHELL
  • Seamless one-piece polyester shell offers increased comfort, finger dexterity and breathability
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperses fluids on contact for an improved grip
  • Silicone free
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought