Motion
56-AG585/XXL
Work & General Purpose Glove - Size XXL or Size 11, Straight Cuff, Gray
Mi Item #13304273
MFR #56-AG585/XXL
Price$11.39/dz
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size XXL or Size 11, Straight Cuff, Gray
Mi Item #13304273
MFR #56-AG585/XXL

Mfr description
56-AG585/XXL ACTIVGRIP SUPPORTED, 15G CO
  • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions
  • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups
  • Seamless cotton liner for comfort and better fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/dz

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Weight
    19.84 lbs, 8.99 kg

Details

  • Additional Details
    Ideal for general assembly of oily parts, metal handling, finishing and machine operation.
  • Application
    • Cleaning • Laboratory Analysis • Printing Industries • Agrochemicals • Assembly
  • Coating Material
    Nitrile
  • Color
    Gray
  • Cuff Style
    Tailored
  • Cuff Type
    Straight
  • Features & Benefits
    • Features a revolutionary surface treatment that provides a superior grip in dry, wet and oily conditions • MicroFinish™ adjusts to different conditions by reacting like tiny suction cups • Seamless cotton liner for comfort and better fit • MicroFinish™ coating provides excellent resistance to liquid permeation • Tremendous comfort and dexterity • Strong protection to punctures and abrasions
  • Grip Pattern
    MicroFinish
  • Lined
    Interlock
  • Liner Color
    Gray
  • Manufacturer Upc Number
    616314690105
  • Surface Finish
    Nitrile
  • UPC_NO
    616314690105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)