Motion
63-338PF/XXL
Work & General Purpose Glove - 2XL Size, Nitrile, Powder Free, 8 mil Thick, Blue Color
Mi Item #13304274
MFR #63-338PF/XXL
Price$18.07/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - 2XL Size, Nitrile, Powder Free, 8 mil Thick, Blue Color
Mi Item #13304274
MFR #63-338PF/XXL

Mfr description
63-338PF/XXL AMBI-DEX SUPER 8 DISPOSABLE
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.07/bx

Specifications

Dimensions

  • Glove Size
    2XL
  • Thickness
    8 mil

Details

  • Additional Details
    A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Application
    • Inspection • Assembly and Inspection • Equipment Maintenance and Repair • Painting and Printing • Automotive Applications
  • Branding
    Ambi-dex
  • Color
    Blue
  • Description
    Disposable Nitrile Glove, Powder Free with Textured Grip - 8 mil
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314690457
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Types
    Disposable Glove
  • UPC_NO
    616314690457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)