Specifications
Dimensions
- Glove SizeXS or Size 6
- Men'S SizeXS
Details
- Additional DetailsIdeal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
- Ansi Isea Abrasion Resistance LevelLevel 6
- Ansi Isea Cut Resistance LevelLevel 4
- Ansi Isea Puncture Resistance LevelLevel 3
- ApplicationsHandling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Secure Dry Grip and Oil Resistant
- Coated AreaPalm and Fingers
- CoatingNitrile
- Coating CoveragePalm & Fingers
- Coating MaterialNitrile
- Coating Outer Shell CoverageFingers
- Coating Outer Shell MaterialNitrile
- Coating StyleSandy Nitrile
- ColorHi-Vis Yellow
- Construction DescriptionCoated Seamless Knit / Reinforced Thumb Crotch / Touchscreen Compatible
- Country of OriginVietnam
- Cuff TypeKnit Wrist
- DescriptionHi-Vis Seamless Knit Polykor Blended Glove with Padded Palm and Nitrile Coated Sandy Grip on Palm & Fingers - Touchscreen Compatible
- Description KeywordSeamless Knit
- En 388 Abrasion Resistance Level4
- En 388 Cut Resistance LevelX
- En 388 Puncture Resistance Level2
- En 388 Tear Resistance Level4
- En Iso Cut ResistanceD
- EN388EN388 4X42D
- FeaturesSeamless construction offers increased comfort and breathability
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternSandy
- Grip TypeSandy Nitrile
- Group & ClassA4
- HandPair
- Hand TypePair
- Liner/Shell MaterialPolyKor Blended
- Manufacturer Catalog NumberHVG713SNF
- Manufacturer Upc Number662909630735
- MaterialPolyKor Blended
- Material TypePolyKor Blended
- Other Standards MetEN 388
- Product LineG-Tek Barracuda
- Product TypesSeamless Knit
- Protection TypeCut Resistant
- Quantity144
- SeriesG-Tek Barracuda
- Standards MetANSI/ISEA 105, EN 388
- Thumb TypeReinforced Thumb Crotch
- TypeSeamless Knit
- UPC_NO662909630735
Overview
Mfr description
HVG713SNFPP/XS BARRACUDA, 13G HV LIME, N
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high
- Padded Palm for additional comfort for wearer
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Hi Vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light