Motion
VHC12XS
Work & General Purpose Glove - XS Size, Vinyl, Textured Surface, Powder Free, 0.12 mm, 5 mil Thick, Clear Color
MI ITEM #13304277
MFR #VHC12XS
Price$37.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XS Size, Vinyl, Textured Surface, Powder Free, 0.12 mm, 5 mil Thick, Clear Color
MI ITEM #13304277
MFR #VHC12XS

Mfr description
VHC12XS 12" CL 100 CR PF VINYL GLOVE 100
  • Exceed standards required for use in class 100 and other controlled environments
  • Ambidextrous for quick and easy donning
  • Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.35/ca

Specifications

Dimensions

  • Finger Thickness
    5 mil
  • Glove Size
    XS
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    5 mil
  • Thickness
    5 mil, 0.12 mm

Details

  • Additional Details
    Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
  • Application
    Cleanroom, Controlled Environments
  • Branding
    QRP
  • Color
    Clear
  • Cuff Type
    Rolled
  • Description
    Single Use Class 100 Cleanroom Vinyl Glove - 12"
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    VHC12XS
  • Manufacturer Upc Number
    616314820953
  • Material
    Vinyl
  • Powder Style
    Powder Free
  • Product Line
    Qrp Qualasheer
  • Product Types
    Glove
  • Standards Met
    21 CFR, ISO 5 (Class 100), RoHS Compliant, TAA Compliant
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    616314820953

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)