Motion
Z2-02-16.9-12-BR

SWORD PERFORMANCE
Z2-02-16.9-12-BR

SHIELD Zero Electrolyte Hydration, 16.9oz Berry, Electrolyte drink
Mi Item #13304677
MFR #Z2-02-16.9-12-BR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SWORD PERFORMANCE
Z2-02-16.9-12-BR

SHIELD Zero Electrolyte Hydration, 16.9oz Berry, Electrolyte drink
Mi Item #13304677
MFR #Z2-02-16.9-12-BR

Mfr description
Z2-02-16.9-12-BR SHIELD ZERO ELECTROLYTE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.5 in
  • Length
    11.25 in
  • Weight
    14 lbs
  • Width
    8.1875 in

Details

  • Country of Origin
    US
  • Flavor
    Berry
  • Form
    Ready to Drink
  • Manufacturer Upc Number
    850006932818
  • Package Quantity Per Case
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)