Motion
Z2-02-16.9-12-OR

SWORD PERFORMANCE
Z2-02-16.9-12-OR

SHIELD Zero Electrolyte Hydration, 16.9oz Orange, Electrolyte drink
MI ITEM #13304679
MFR #Z2-02-16.9-12-OR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SWORD PERFORMANCE
Z2-02-16.9-12-OR

SHIELD Zero Electrolyte Hydration, 16.9oz Orange, Electrolyte drink
MI ITEM #13304679
MFR #Z2-02-16.9-12-OR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7.5 in
  • Length
    11.25 in
  • Weight
    14 lbs
  • Width
    8.1875 in

Details

  • Country of Origin
    US
  • Flavor
    Orange
  • Form
    Ready to Drink
  • Manufacturer Upc Number
    850006932757
  • Package Quantity Per Case
    12

Overview

Mfr description
Z2-02-16.9-12-OR SHIELD ZERO ELECTROLYTE
  • This item is not for sale in Canada. Cet article n'est pas en vente au Canada.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought