Motion
POLY HP-2 DRUM
Polyurea Composition, 2 NLGI Grade, 380 lb Size, Drum Container, White Color
Mi Item #13304761
MFR #POLY HP-2 DRUM
Price$5,589.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurea Composition, 2 NLGI Grade, 380 lb Size, Drum Container, White Color
Mi Item #13304761
MFR #POLY HP-2 DRUM

Mfr description
L0191-040 GREASE POLY HP-2 DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,589.09/each

Specifications

Dimensions

  • Container Size
    380 lb
  • NLGI Grade
    2

Details

  • Base Type
    Polyurea
  • Certification
    ISO
  • Color
    White
  • Composition
    Polyurea
  • Container Type
    Drum
  • Dropping Point
    500 °F
  • Flash Point
    400 °F
  • Series
    Poly HP-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)