Motion
SFL-1/220 DRUM
Aluminum Complex Composition, 1 NLGI Grade, 120 lb Size, Drum Container, White Color, Food Grade, Water Resistant
Mi Item #13304763
MFR #SFL-1/220 DRUM
Price$2,648.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex Composition, 1 NLGI Grade, 120 lb Size, Drum Container, White Color, Food Grade, Water Resistant
Mi Item #13304763
MFR #SFL-1/220 DRUM

Mfr description
L0200-039 GREASE SFL-1/220 1/4DRUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,648.73/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1

Details

  • Base Type
    Lithium Complex
  • Certification
    ISO
  • Color
    White
  • Composition
    Aluminum Complex
  • Container Type
    Drum
  • Dropping Point
    495 °F
  • Flash Point
    400 °F
  • Food Grade
    Food Grade
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -60 °F
  • Series
    SFL-1/220
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)