Overview
Mfr description
10-CDA2B63-100 CYLINDER, TIE ROD, CA2, 1
Specifications
- Rod TypeSingle Rod
- Bore Diameter63 mm
- Stroke100 mm
- Port Size3/8 BSPT
- Cushion TypeAir cushion
- SeriesCA2
- Auto-SwitchNo Switch
- Piston ActionDouble-Acting
- Standards MetRoHS Compliant
- MagnetWith Magnet
- Mounting TypeBasic
- Lead Wire Length0.5 m
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data