Specifications
Dimensions
- Weight3.2 kg
Details
- Maximum Operating Pressure5000 psi
- Operating Temperature Range-37 to 121 °C
- Valve TypePilot Operated
- Voltage120 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)