Motion
2888-20
2888-20 Milwaukee - M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder, Paddle Switch No-Lock
Mi Item #13311342
MFR #2888-20
Price$337.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2888-20 Milwaukee - M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder, Paddle Switch No-Lock
Mi Item #13311342
MFR #2888-20

Mfr description
2888-20 M18 FUEL 4-1/2" / 5" VARIABLE S
  • POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 4-1/2" / 5" Variable Speed Braking Angle Grinder delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUM HIGH OUTPUT Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$337.75/each

Specifications

Dimensions

  • Arbor Size
    5/8 -11 in

Details

  • Additional Details
    The MILWAUKEE M18 FUEL 4-1/2" / 5" Variable Speed Braking Angle Grinder, Paddle Switch No-Lock is the newest addition to Milwaukee's battery-powered grinder lineup, generating 11A Corded Power, 5 Speed for Increased Control, and RAPIDSTOP Brake for Enhanced Safety. The POWERSTATE Brushless Motor delivers 3,500- 8,500 RPM and maximum sustained power to complete the toughest grinding and cutting applications to push cordless angle grinders harder and longer than ever before. REDLINK PLUS Intelligence ensures unmated levels of performance, protection, and compatibility. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than the M18 REDLITHIUM XC Batteries. The Variable Speed dial provides 5-speed settings between 3,500 RPM and 8,500 RPM allowing for greater control in more applications. With tool-free accessory and guard adjustments, experience faster accessory changes and less downtime. The M18 FUEL 4-1/2" / 5" Variable Speed Angle Grinder takes cordless tools to the next level in performance, run-time, and application versatility.
  • Battery Voltage
    18 V
  • Case Included
    No
  • Color
    Red/Black
  • Grinder Type
    Angle
  • Material
    Metal & Plastic
  • Maximum Speed
    8500 rpm
  • Power Type
    Lithium-Ion Battery
  • UPC_NO
    045242569427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)