Specifications
Dimensions
- Weight955 g
Details
- Electrical ConnectionScrew Terminal
- MaterialDry, Non-Corrosive Gases, Clean
- Output4 to 20 mA
- Pressure TypeDifferential
- SeriesPX654
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)