Overview
Mfr description
SV6008-NO OMEGA-FLO 2-WAY SOLENOID VAL
Specifications
- Operating Temperature Range-10 to 90 °C
- Maximum Operating Pressure150 psi
- Minimum Operating Pressure2 psi
- Weight0.15
- Valve TypePilot Operated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data