1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMEGA ENGINEERING INC
PX01C1-300GI
0 to 300 psi, Gauge, 4 to 20 mA, MIL-26482-I 10-6P
MI ITEM #
13315947
MFR #
PX01C1-300GI
Price
$3,345.90
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
OMEGA ENGINEERING INC PX01C1-300GI
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMEGA ENGINEERING INC
PX01C1-300GI
0 to 300 psi, Gauge, 4 to 20 mA, MIL-26482-I 10-6P
MI ITEM #
13315947
MFR #
PX01C1-300GI
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$3,345.90
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
388 g
Details
Accuracy
± 0.09 %
Material
Stainless Steel
Output
4 to 20 mA
Pressure Range
0 to 300 psi
Pressure Type
Gauge
Series
PX01
Overview
Mfr description
PX01C1-300GI 0 TO 300 PSI, GAUGE, 4 TO 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought