Specifications
Dimensions
- Weight254 g
Details
- Accuracy± 0.5 %
- Electrical ConnectionConduit With Cable
- MaterialStainless Steel
- Output0 to 20 mA
- Pressure Range0 to 30 psi
- Pressure TypeGauge
- SeriesPX835
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)