Specifications
Dimensions
- Weight48 oz
Details
- Maximum Operating Pressure10000 psi
- Operating Temperature Range-212 to 204 °C
- Valve TypeDirect Acting
- Voltage120 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)