Specifications
Dimensions
- Weight410 g
Details
- Accuracy± 0.25 %
- Electrical ConnectionScrew Terminal
- MaterialStainless Steel
- Output4 to 20 mA
- Pressure Range0 to 5 psi
- Pressure TypeDifferential
- SeriesPX2300
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)