Overview
Mfr description
OMPMDC12-18-180V-56C PERMANENT MAGNET DC
Specifications
- Motor FamilyPermanent Magnet
- Motor Horsepower1/2 hp
- DC Armature Voltage180 V
- Base RPM1800 rpm
- Enclosure TypeTENV
- NEMA / IEC Frame Size56C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data