Overview
Mfr description
PRG700-15 0 TO 15 PSIG
Specifications
- Set Pressure Range0 to 15 psi
- Knob TypeAdjustable Knob
- Inlet Port Size1/4 in
- Inlet Port TypeStraight
- Outlet Port Size1/4 in
- Outlet Port TypeStraight
- Product TypeStandard Air Regulators
- Outlet Port Thread TypeNPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data