Motion
PX409-005GI
0 to 5 psi, Gauge, 4 to 20 mA, 1/4" NPT Male, Cable, (-49 to 240°F)
MI ITEM #13333003
MFR #PX409-005GI
Price$1,897.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 5 psi, Gauge, 4 to 20 mA, 1/4" NPT Male, Cable, (-49 to 240°F)
MI ITEM #13333003
MFR #PX409-005GI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,897.21/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Accuracy
    ± 0.08 %
  • Electrical Connection
    Cable
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 5 psi
  • Pressure Type
    Gauge
  • Series
    PX409

Overview

Mfr description
PX409-005GI 0 TO 5 PSI, GAUGE, 4 TO 20 M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought