Motion
PX459-001CGI
-1 to 1 psi, Compound Gauge, 4 to 20 mA, 1/4" NPT Male, M12, (-49 to 240°F)
MI ITEM #13333634
MFR #PX459-001CGI
Price$2,390.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
-1 to 1 psi, Compound Gauge, 4 to 20 mA, 1/4" NPT Male, M12, (-49 to 240°F)
MI ITEM #13333634
MFR #PX459-001CGI

Mfr description
PX459-001CGI -1 TO 1 PSI, COMPOUND GAUGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,390.44/each

Specifications

Dimensions

  • Weight
    200 g

Details

  • Accuracy
    ± 0.08 %
  • Material
    Stainless Steel
  • Pressure Range
    -1 to 1 psi
  • Pressure Type
    Compound Gauge
  • Series
    PX409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)