Specifications
Dimensions
- Weight200 g
Details
- Accuracy± 0.05 %
- Electrical ConnectionCable
- MaterialStainless Steel
- Pressure Range0 to 3500 psi
- Pressure TypeGauge
- SeriesPX409
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)