Specifications
Dimensions
- Inlet Port Size1/16 in
- Outlet Port Size1/16 in
Details
- Inlet Port TypeStraight
- Knob TypeAdjustable Knob
- Maximum Operating Pressure250 psi
- Outlet Port Thread TypeNPT
- Outlet Port TypeStraight
- Product TypeMiniature Air Regulators
- Set Pressure Range0 to 15 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)