Overview
Mfr description
GECT10-7 THERMOCOUPLE EXTENSION CABLES W
- Retractable Cable in 1 and 4 ft Lengths with 5:1 Stretch
- 24 Gage PFA Coated or Glass Overbraid Stranded Wire in 10 and 25 ft Lengths
- Molded Quick Disconnect or Subminiature Thermocouple Connectors for Low Cost
- Available in J, K, T and E Calibrations
Specifications
- For Use WithThermocouple Type T Sensor
- ConnectorSide A: OST male, Side B: SMP male
- Cable Length10 ft
- Wire TypeGlass Braid Wire
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data