Overview
Mfr description
OMPMDC1-18-90V-56C PERMANENT MAGNET DC M
Specifications
- Motor FamilyPermanent Magnet
- Motor Horsepower1 hp
- DC Armature Voltage90 V
- Base RPM1800 rpm
- Enclosure TypeTEFC
- NEMA / IEC Frame Size56C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data