Specifications
Dimensions
- NEMA / IEC Frame Size56C
Details
- Base RPM1800 rpm
- DC Armature Voltage180 V
- Enclosure TypeTENV
- Motor FamilyPermanent Magnet
- Motor Horsepower1/3 hp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)