1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OMEGA ENGINEERING INC
OMPMDC2-18-180V-56C
DC Permanent Magnet Motor - Permanent Magnet, 2 hp hp, 180 V, 1800 rpm rpm, TEFC, 56C Frame
MI ITEM #
13340754
MFR #
OMPMDC2-18-180V-56C
Price
$2,802.40
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
DC Motors
OMEGA ENGINEERING INC OMPMDC2-18-180V-56C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OMEGA ENGINEERING INC
OMPMDC2-18-180V-56C
DC Permanent Magnet Motor - Permanent Magnet, 2 hp hp, 180 V, 1800 rpm rpm, TEFC, 56C Frame
MI ITEM #
13340754
MFR #
OMPMDC2-18-180V-56C
Mfr description
OMPMDC2-18-180V-56C PERMANENT MAGNET DC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,802
.40
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Details
Base RPM
1800 rpm
DC Armature Voltage
180 V
Enclosure Type
TEFC
Motor Family
Permanent Magnet
Motor Horsepower
2 hp
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items