Motion
PRG200-25
Precision Air Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #13342386
MFR #PRG200-25
List Price$526.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Air Regulator - 1/4 in Inlet Port, NPT InletThread, Straight, NPT Outlet Thread
MI ITEM #13342386
MFR #PRG200-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$526.67/each for your price

Overview

Mfr description
PRG200-25 0.5 TO 25 PSIG

Specifications

  • Maximum Air Flow
    14 scfm
  • Set Pressure Range
    7 to 25 psi
  • Knob Type
    Adjustable Knob
  • Maximum Operating Pressure
    150 psi
  • Inlet Port Size
    1/4 in
  • Inlet Port Type
    Straight
  • Outlet Port Size
    1/4 in
  • Outlet Port Type
    Straight
  • Product Type
    Precision Air Regulators
  • Outlet Port Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text